£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
With a bold, modern design, the Acctim Javik aluminium wall clock makes a stylish addition to any home or office. With a brushed aluminium case and large, easily legible numbers, the clock also features a precision quartz movement for accuracy. The white dial features clear black numbers and a tough glass lens for protection from damage and tampering.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | Chrome |
EAN | 5012562274176 |
ECLASS Code | 27200106 |
MFR Part No. | ANG27417 |
Size | 254mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |