£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Radio controlled for precision timing, accounting for the clocks changing in Spring and Autumn, the Acctim Meridian Wall Clock is practical as well as stylish. Displaying more than just the time, the Meridian also has a digital display that gives information on the date and the temperature of the office. In a case of spun aluminium, the clock not only looks fantastic but retains a quality and durability that will last a lifetime.
Attribute | Value |
---|---|
Battery Type | 2 x AA |
Brand | Acctim |
Colour | Chrome |
EAN | 5012562744471 |
ECLASS Code | 27200106 |
MFR Part No. | ANG74447 |
Size | 38mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |