£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Silent Sweep Wall Clock features a silent sweep second hand. The precision quartz movement uses a special mechanism to eliminate the stepping motion of traditional wall clocks. This makes sure the second hand sweeps silently with no distracting tick. The 368mm white dial is protected by a tough glass lens, preventing tampering or damage.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | White |
EAN | 5012562937040 |
ECLASS Code | 27200106 |
MFR Part No. | ANG93704 |
Size | 368mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |