£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Clear, easily-readable silent white clocks - available in a range of sizes to suit any environment.
Features and Benefits
• White moulded case with shatterproof front lens
• Clear 12 hour full figure dial
• Silent quartz movement with a sweeping second, which is particularly suitable for areas such as hospital wards, libraries etc. where silence is imperative
Notes
• Includes battery
Attribute | Value |
---|---|
Battery Type | AA |
Brand | Quantum |
Colour | White |
EAN | 5019795250007 |
ECLASS Code | 27200106 |
MFR Part No. | 2500 Q |
Size | 254mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |