£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Look and feel the part at conferences and round table meetings with this Monolith executive conference folder. Finished in a lustrous bonded leather with a luxurious suedette lining and an integrated calculator, the folder also features business card pockets, an A4 pad and pad holder, a pocket to store loose documents and a pen loop in the centre.
Attribute | Value |
---|---|
Brand | Monolith |
Closure Type | Foldover |
Colour | Black |
EAN | 5016469292509 |
ECLASS Code | 24291490 |
Includes | A4 Notepad Calculator |
Material | Leather |
MFR Part No. | 2925 |
Size | A4 |
Type | Conference Folder |
UNSPSC Code | 44122000 |