£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
A range of Black, leather-look conference folders to add the professional touch in any meeting.
Attribute | Value |
---|---|
Brand | Monolith |
Colour | Black |
EAN | 5016469292400 |
ECLASS Code | 24291490 |
Includes | Folder Only |
MFR Part No. | 2924 |
Size | A4 |
Type | Zipped Folder |
UNSPSC Code | 44122000 |