£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
A range of Black, leather-look conference folders to add the professional touch in any meeting.
Attribute | Value |
---|---|
Brand | Monolith |
Colour | Black |
EAN | 5016469282708 |
ECLASS Code | 24291490 |
Includes | Folder Only |
MFR Part No. | 2827 |
Size | A4 |
Type | Zipped Folder |
UNSPSC Code | 44122000 |