£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Create the right impression with these professional Portfolios. Made from durable, lightweight polypropylene this Goldline portfolio is ideal for transporting artwork, plans, blueprints, drawings and more. The portfolio features a full width interior pocket with crossover elastic straps to keep A1 documents secure. This black portfolio also features a full length nylon zip closure, comfortable carry handles and handy feet on the base.
Attribute | Value |
---|---|
Brand | Goldline |
Colour | Black |
EAN | 5016196027962 |
ECLASS Code | 24291490 |
Material | Polypropylene |
MFR Part No. | GH12796 |
Size | A4 |
Type | Folders |
UNSPSC Code | 44122000 |