£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This A4 White Copier Paper is high quality to provide you with the best outcome of your print. This is accessible to use in the comfort of your home or in your office. Each of the Paper gives a solid surface for print. The white surface gives a supreme backdrop for emails, business reports and letters.
Features and Benefits
• Includes a pack of 5 reams (500 sheets per ream) to keep all your documents crisp and clean
• Paper that is a ideal for inkjet and laser printers
• White paper 70gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 3613630000424 |
ECLASS Code | 24260601 |
MFR Part No. | WX01087 |
Pack Quantity | 2500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 70gsmg/m² |