£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
A great value for money solution for volume printing and copying, ensuring excellent results time and time again.
Features and Benefits:
• Plain white paper with great compatibility with a range of printers and copiers
• Quality A4 sized with 80g/m² weight
• Great value for money allowing for large print volumes for less money
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 24260601 |
MFR Part No. | ELEV2180 |
Pack Quantity | Single Ream |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |