£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Available in a variety of bright colours, these packs of high performance card are ideal for copying, laser, inkjet and litho-printers. Each pack of card contains 250 sheets of 160gsm card.
Features and Benefits
• Supplied in packs of 250 to ensure you have an ample amount to hand
• High quality 160gsm card
• Available in a variety of colours to suit your needs
Typical Applications
• Crafts
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Papago |
Colour | Bright Red |
EAN | 3329680215151 |
ECLASS Code | 24260601 |
MFR Part No. | FCR21160 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 160g/m² |