£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
A premium multifunctional paper.
Features and Benefits
• Compatible with all inkjet or laser printers and copiers
• Excellent performance and meets the requirements for toner-based printer and copying systems
• Has a smooth finish and is 100% recycled
Typical Applications
• Office
• Domestic use
Attribute | Value |
---|---|
Brand | Evolution |
Colour | White |
EAN | 5052203000931 |
ECLASS Code | 24260601 |
MFR Part No. | EVE2180 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |