£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
A heavyweight paper which is ideal for the production of full colour documents such as newsletters, brochures, catalogues etc. With its ultra-smooth finish, you can guarantee the best printing quality. For use with all colour printers and copiers.
-Size A4
-Colour White
-Weight 120gsm
-Whiteness 169 (CIE)
-FSC Certified
-Pack Size 250
Attribute | Value |
---|---|
Brand | Navigator |
Colour | White |
EAN | 5602024104891 |
ECLASS Code | 24260601 |
MFR Part No. | NAVA4120 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 120g/m² |