£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Data Copy Nonstop everyday paper with an easy open box is ideal for volume copying and printing, everyday correspondence, reports and presentations. The smooth, white paper gives you great results every time, in colour or mono. Designed for use in high volume/high speed applications - save time and packaging waste. Nonstop Box, boxed in a single stack, no ream wraps.
The comfy Grab-and-Go™ strap makes moving boxes around the office much easier.
The Data Copy Nonstop Box gives you 2500 sheets of paper, unwrapped and ready to go. So you'll have less packaging waste to clear away and a greener solution for your office.
Data Copy boxes have a special tear strip so you rip open the box for instant access to the paper. Quick and easy
-Size A4
-Packed 2500 (Loose Sheets)
-Weight 8gsm
-Whiteness (CIE): 164
Attribute | Value |
---|---|
Brand | DataCopy |
Colour | White |
EAN | 3597320176364 |
ECLASS Code | 24260601 |
MFR Part No. | 46112 |
Pack Quantity | 2500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |