£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Ultra smooth, ultra white for excellent colour reproduction. Designed especially for colour laser printers. ECF low chlorine - Suitable for desk top publishing, elegant letterheads, marketing, sales and corporate identity documents. FSC accreditation. Guaranteed for colour copiers.
Size: A4 and A3
Weight: 100gsm
Pack quantity: 500 sheets
Attribute | Value |
---|---|
Brand | Antalis |
Colour | White |
EAN | 9003974411965 |
ECLASS Code | 24260601 |
MFR Part No. | 12320 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 100g/m² |