£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
A bright white, uncoated office paper for multifunction use, perfect for spot colour laser and inkjet printing. Suitable for double sided high volume printing and copying and ideal for a diverse range of communication tasks, from internal reports to customer-facing presentations with text and graphics. Image Business is FSC® accredited for sustainability and is guaranteed to 200 years+ for archiving.
Features and Benefits
• Suitable for double sided high volume printing
• Sustainably manufactured
• High quality
Notes
• Colour: white
• Size: A4
• Weight: 90gsm
• Pack quantity: 500 sheets
• FSC Certified
Attribute | Value |
---|---|
Brand | Image Paper |
Colour | White |
EAN | 3597320127762 |
ECLASS Code | 24260601 |
MFR Part No. | 62668 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 90g/m² |