£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Navigator® office paper delivers excellent printing results with reduced toner and ink consumption. The silky touch surface reduces paper jams for improved maintenance costs and productivity.
Features and Benefits
• 99.99% jam free to maintain productivity
• Multi-functional paper with a manufacturer guarantee for use in a range of printers and copiers
• UHD formula delivers excellent print quality on inkjet printers
• Smooth paper surface reduces toner consumption for overall savings
Typical Applications
• Copier
• Laser
• Inkjet
• Fax
Standards
• ISO 9001
• ISO 14001
Approvals
• FSC™ approved C008924
• EU EcoLabel PT/011/002
Attribute | Value |
---|---|
Brand | Navigator |
Colour | White |
EAN | 5602024005013 |
ECLASS Code | 24260601 |
MFR Part No. | NAVA490 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 90g/m² |