£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Reduces the abrasive effect and protects the printer and lengthens the life of some parts of the equipment in a 50% saving equipment maintenance costs.
Sheets per Pack: 500
Format: A4
80gsm weight and thickness of 108 +/-3 microns
Free of paper jams: The Navigator ensures excellent 99.99% Jam-Free
Standards: ISO 536, ISO 11475 2471, ISO 534 8791 - 2
Attribute | Value |
---|---|
Brand | Navigator |
EAN | 5602024006126 |
ECLASS Code | 24260601 |
UNSPSC Code | 14111507 |