£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Ideal for high-volume printing and copying of everyday business documents.
Features and Benefits
• A reliable, quality paper which is optimized for use in all printers and copiers
• Engineered to run jam-free, saving time and money and extending equipment life
• Colorlok™ technology gives excellent results on all inkjet and laser printers
Typical Applications
• Office
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | White |
EAN | 3141725000221 |
ECLASS Code | 24260601 |
MFR Part No. | 87925 |
Pack Quantity | 2500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |