£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Pastel coloured copier paper.
Colours: pale yellow, pale pink, pale blue, pale green and pale cream.
Attribute | Value |
---|---|
Brand | Papago |
Colour | Green |
EAN | 3329680212082 |
ECLASS Code | 24260601 |
MFR Part No. | FG2180 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |