£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for professional documents, like letters and presentations, the Xerox® PerFormer printer paper delivers high-quality, strong paper that has been sustainably sourced for an environmentally-friendly solution.
Features and Benefits
• Whitened using chlorine-free processes to minimise environmental impact
• Compatible with most printer types, including inkjet and laser printers and copiers
• 80gsm allows for versatile everyday printing
• Pulp sourced from sustainably managed forests
Typical Applications
• Printing
• Copying
• Faxing
Standards
• ISO 9706 certified
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534506491 |
ECLASS Code | 24260601 |
MFR Part No. | 62304 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |