£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Xerox Premier A4 80gsm white printer paper is an ideal multifunction paper, perfect for everyday printing tasks. Good all round printer paper, ideal for use in printers, copiers, ideal for memos, meeting notes and e-mail attachments and more. Designed for mono inkjets and laser printers, Xerox Premier Paper is the premium choice for business copier paper. The high opacity ensures sharp contrast for text, even when printing on both sides of the page. The smooth surface is designed for reliable performance when printing high volumes, reducing jams. Its eco-friendly as well, produced with EU Ecolabel certification.
-Size: A5,A3 and A4
-Weight: 80,90,100 and 160gsm
-Whiteness:160 CIE
-Pack Size: 250 and 500
-Colour: White
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534918546 |
ECLASS Code | 24260601 |
MFR Part No. | XX91854 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 90g/m² |