£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Xerox Symphony paper is a range of coloured paper which is suitable for printing and copying and is of the same standard as Xerox Premier Paper. Make a real impact for paperwork with a range of colours. It is a highly opaque paper and suitable for inkjet and laser printing. Xerox Symphony is suitable for manuals, instruction leaflets, annual reports and menus. Also great for flyers, information sheets and leaflets. The clear wrap enables quick and easy colour recognition without opening the pack. The Xerox Symphony A4 Paper provides you with a brilliant finish and is durable enough for everyday office printing.
-Size: A4
-Weight: 80gsm
-Colour: Various
Attribute | Value |
---|---|
Brand | Xerox |
Colour | Green |
EAN | 5017534539659 |
ECLASS Code | 24260601 |
MFR Part No. | 62886 |
Pack Quantity | 500 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |