£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This white card is heavier than 'standard' photocopy paper and could be used as 'dividers' or even to make your own greetings cards. Pack of 250 A4 sheets.
Features and Benefits
• Versatile white card
• Works with most printers and copiers
• A4 card
• Pack of 250
Typical Applications
• Printers and copiers
• Arts & Crafts
Attribute | Value |
---|---|
Brand | Premier Paper Group |
Colour | White |
EAN | 3141720154998 |
ECLASS Code | 24260601 |
MFR Part No. | PDFSC21200 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 200g/m² |