£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
A matt white polyester film that can be printed using colour or mono laser printers. This durable, tear-resistant and water resistant sheet is ideal for frequently handled documents, giving superb print quality and durability without lamination.
Size: A4.
Weight: 95 and 120 microns.
Pack quantity: 100 sheets.
Attribute | Value |
---|---|
Brand | Xerox |
Colour | White |
EAN | 5017534980581 |
ECLASS Code | 24260601 |
MFR Part No. | 83694 |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 120g/m² |