£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Capacity 280ml, porcelain mugs.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 280ml |
Material | Porcelain |
MFR Part No. | CC203 |
Pack Quantity | 12 |
Set Contents | 12 Mugs |
Type | Mugs |
UNSPSC Code | 52152000 |