£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Stainless steel cutlery. Knife, Fork, Tea Spoon & Dessert Spoon.
Features and Benefits
• High resistance to staining
• Durable Stainless Steel
• Maintains an excellent finish
Notes
• Table Fork 21 cm
• Table Knife 21cm
• Dessert Spoon 18 cm
• Tea Spoon 13cm
• Pack of 12
• Length: 130m
Attribute | Value |
---|---|
Brand | Brasso |
EAN | 8711155154655 |
Length | 210mm |
Material | Stainless Steel |
MFR Part No. | TF200 |
Pack Quantity | 12 |
Type | Forks |
UNSPSC Code | 52151700 |