£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Gloss finish polypropylene, rounded sides for easy removal of small items. Six compartments ideal for pens, pencils, scissors, erasers etc.
Overall height: 135mm.
Colours: black, blue or red.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Dimensions | 135x130x135mm |
EAN | 5025348018123 |
Material | Plastic |
MFR Part No. | CP018YTBLK |
UNSPSC Code | 44111509 |