£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Plastic note block holder with anti-slip feet and a pen rest. Comes with 800 sheets of 95 x 93mm white paper.
Refill pads available.
Q Connect Refill Block for the Q Connect Memo Box. 800 sheets of 95x93mm White paper
Colours: red, blue or black.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
Dimensions | 93x95mm |
EAN | 5025348053117 |
Material | Plastic |
MFR Part No. | CP053YTBLU |
UNSPSC Code | 44111509 |