£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This quality Q-Connect Presentation Book is perfect for filing, displays and presentations. The 10 clear pockets protect and display up to 20 A4 sheets for a professional finish. A clear front pocket and full length spine allows for full personalisation of presentations and projects.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 4052305898352 |
Format | Portrait |
MFR Part No. | KF01269 |
Number of Pockets | 60 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |