£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Folders made from 250gsm mediumweight manilla.
Features and Benefits:
•Made from 100% recycled material and 100% recyclable
•Incorporates an overlap space for titling
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Buff |
EAN | 5706002011901 |
Format | Portrait |
MFR Part No. | KF01190 |
Number of Pockets | 1 |
Pack Quantity | 100 |
Size | Foolscap |
UNSPSC Code | 44122001 |