£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Cold drink cups available in blue or clear.
Features and Benefits
• Manufactured from recyclable material
Notes
• Not suitable for hot drinks or vending machines
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 22ml |
Material | Plastic |
MFR Part No. | BTPWC7OZ/003 |
Pack Quantity | 1000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Cold drinks |
Type | Cups |
UNSPSC Code | 52151500 |