£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
4oz Water Drinking Cone Cup White Pack of 5000 GEPACOW5000
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 4ml |
EAN | 5060396301544 |
Material | Paper |
MFR Part No. | CPD40115 |
Pack Quantity | 5000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Water |
Type | Cups |
UNSPSC Code | 52151500 |