Janit-X

JANIT-X PAPER NAPKINS WHITE 40cmx 40cm (100-PK)

SKU:

CTL7880415N

MPN:

NWT196

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (16)

    Product Details

    High quality 2-ply disposable napkins. Can be used for a multitude of catering and dining needs.


    Features and Benefits
    • 2-ply for added thickness
    • Classic white colour to fit in any environment


    Product Specification
    Attribute
    Value

    Brand

    Janit-X

    Colour

    White

    Dimensions

    40cm x 40cm

    Length

    40mm

    MFR Part No.

    RY10625

    Number of Ply

    2-Ply

    Pack Quantity

    100

    Recyclable/Non-recyclable

    Recyclable

    UNSPSC Code

    52151500

    Width

    40mm