£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
7oz, premium quality disposable paper cups. Ideal for parties and other social events.
Features and Benefits
• Recyclable - kinder to the environment
• Food Safe
• Suitable for Cold Drinks
• 7oz capacity
• Premium Swirl Pattern
Notes
• Not suitable for Vending
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 20ml |
Material | Paper |
MFR Part No. | HVSWPA07A |
Pack Quantity | 2000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Hot & Cold Drinks |
Type | Cups |
UNSPSC Code | 52151500 |