£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Dependable single-wall paper cups - ideal for events and gatherings.
Features and Benefits
• Recyclable - kinder to the environment
• Food Safe
• Suitable for both Hot and Cold Drinks
• Large 7oz capacity
Notes
• Not suitable for Vending
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 20ml |
Material | Paper |
MFR Part No. | HVSWPA07 |
Pack Quantity | 2000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Hot or Cold Drinks |
Type | Cups |
UNSPSC Code | 52151500 |