(Unbranded)

WOODEN TEA SPOON 110mm (PK-100)

SKU:

CTL7883638G

MPN:

81403

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    Swap your single-use plastic cutlery for biodegradable Wooden alternatives. Made from 100% natural wood, these 100-packs of wooden Teaspoons, Knives, Forks, and Dessert Spoons are all sourced from well managed forests.


    Features and Benefits


    • Food grade material ideal for all catering situations
    • 100% natural, renewable, and biodegradable for reduced environmental impact
    • Great alternative to single-use plastic


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Natural

    EAN

    5055202157262

    Material

    Wood

    Pack Quantity

    100

    Recyclable/Non-recyclable

    Recyclable

    Type

    Teaspoon

    UNSPSC Code

    52151500