£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
his durable Guildhall Double Pocket Wallet features an innovative design that allows you to keep twice as much in the same space. The 315gsm sprint manilla protects contents from damage for information retention. Ideal for legal documents, these foolscap wallets have two pockets, each with a 35mm gusset for up to 600 sheets.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 600 |
Colour | Blue |
EAN | 5016196100696 |
MFR Part No. | GH10069 |
Pack Quantity | 25 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 315g/m² |