£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This environmentally friendly Guildhall Forever document wallet is made from 100% recycled, 300gsm manilla. The folder features a 32mm gusset and can hold up to 180 sheets of A4 or foolscap paper. This assorted pack contains 25 folders in bright blue, pink, yellow, green and purple.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 180 |
Colour | Assorted |
EAN | 5016196228802 |
MFR Part No. | GH22880 |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122016 |
Weight | 300g/m² |