£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
For the easy storage of all your larger documents, these A3 sized wallets are the perfect product. Made from durable pressboard, you can be guaranteed that they will not succumb to degradation and will protect your information from any type of harm. With a range of vibrant and stylish colours, not only are these files eye-catching, but they also allow you to implement a colour co-ordinated system for use
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
Capacity | 320 |
Colour | Assorted |
EAN | 5016196147806 |
MFR Part No. | GH4780 |
Pack Quantity | 25 |
Size | A3 |
UNSPSC Code | 44122016 |
Weight | 300g/m² |