£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Made from heavyweight 285 gsm manilla paper, this pack of 50 assorted document wallets contains nine of each colour: Blue, buff, yellow, green and red. Each wallet expands up to 30mm to hold 300 A4 sheets, allowing you to store paper without hole punching.
Features and Benefits
• Contains nine of each colour: Blue, Buff, Yellow, Green and Red
• Manufactured from heavyweight 285gsm manilla paper
• Easy way of storing paper without needing to hole punch
• Expands up to 30mm to hold up to 300 A4 sheets of paper
• Supplied as a pack of 50 for multiple uses
Typical Applications
• Offices
• Domestic
• Schools
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 300 |
Colour | Assorted |
EAN | 5706002014902 |
MFR Part No. | KF01490 |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 285g/m² |