£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This environmentally friendly Q-Connect document wallet is made from 100% recycled, 285gsm manilla with a 30mm capacity for filing A4 or foolscap documents. Ideal for home, office, or classroom use, this pack contains 50 buff document wallets, perfect for colour coordinated filing.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 300 |
Colour | Green |
EAN | 5706002230128 |
MFR Part No. | KF23012 |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 285g/m² |