£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
This handy Guildhall document wallet is made from strong 285gsm manilla and is ideal for home, office or classroom filing. The wallet has a 32mm gusset and can hold up to 180 sheets of A4 or foolscap paper. This pack contains 50 buff wallets, ideal for colour coordinated filing.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 180 |
Colour | Green |
EAN | 5016196140319 |
MFR Part No. | GDW1-GRN |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 285g/m² |