£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
These foolscap document wallets weigh 250gsm and have a capacity of 32mm. Each wallet possesses a pre-printed labelling area for easy referencing. Each pack contains 50 wallets and can be purchased in assorted colours for colour coded filing.
Features and Benefits
• Pre-printed labelling area for easy referencing
• Has an impressive capacity of 32mm
• Available in a variety of colours to suit your needs
• Supplied in packs of 50 for multiple uses
Typical Applications
• Offices
• Domestic
• Schools
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 32mm |
Colour | Yellow |
EAN | 5023337034222 |
MFR Part No. | WX23017A |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 220g/m² |