£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Silvine A4 Exercise Book 80 Pages Feint Ruled with Margin 75gsm.
Attribute | Value |
---|---|
Additional Features | Ruled Margin |
Brand | Silvine |
Colour | Red |
Dimensions | 229 x 178mm |
EAN | 5011566435026 |
MFR Part No. | SV43502 |
Number of Pages | 80 |
Pack Quantity | 10 |
UNSPSC Code | 60102402 |