£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Silvine educational excersize books have manila covers and educational grade 75gsm paper. Available in Plain or 5mm Squared paper.
Attribute | Value |
---|---|
Additional Features | Plain |
Brand | Silvine |
Colour | Blue |
Dimensions | 210 x 297mm |
EAN | 5011566435156 |
MFR Part No. | SV43515 |
Number of Pages | 80 |
Pack Quantity | 10 |
UNSPSC Code | 60102402 |