£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Designed for classroom use, this Silvine Handwriting Book features 32 quality pages with standard handwriting ruling. The book has purple manilla covers, which can be used to colour-coordinate lessons and learning. This pack contains ten 25 handwriting books measuring 165x203mm.
Attribute | Value |
---|---|
Additional Features | Standard Ruling |
Brand | Silvine |
Colour | Purple |
Dimensions | 165 x 203mm |
EAN | 5011566435415 |
MFR Part No. | SV43541 |
Number of Pages | 32 |
Pack Quantity | 25 |
UNSPSC Code | 60102402 |