£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
*With window
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5011661527695 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | 3092 |
Pack Quantity | 1000 |
Size | 110mm x 220mm |
Type | Mailing |
UNSPSC Code | 44121500 |