SKU:
TZL8301181B
MPN:
PMBS240-60-340
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Kraft Paper Mailing Bags are a strong, reliable, environmentally friendly alternative to traditional polythene mailing bags. Manufactured from heavy duty FSC 110gsm Kraft paper, these mailing bags have a tensile strength of 9.5kN/m with a peel and seal closure. The bags feature a red rip strip for easy opening.
Features and Benefits
• Made from 110gsm FSC Kraft paper
• A Sustainable Forest Product (SFP)
• 100% recyclable, biodegradable and compostable
• 80mm gusset capacity
• Peel and seal closure and rip strip
Notes
• Sold and priced in packs
• Multiple sizes available
• Images for illustration purposes only
Standards
• Meets all applicable regulations in terms of REACH, SVHC and Food Contact
Attribute | Value |
---|---|
Brand | Tenzalopes |
Colour | Brown |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
MFR Part No. | PMBS240-60-340 |
Pack Quantity | 50 |
Size | W240 X BG60 X L340 90GSM |
Type | Mailing |
UNSPSC Code | 44121500 |