£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Strong protection for important mailings. Self-seal. Extremely lightweight. Air bubble cushion. Sizes listed are internal measurements.
Features and Benefits
• Strong, secure envelopes
• Air bubble cushion to prevent damage
• Resistant to rips, tears or permeating
• Incredibly lightweight
Notes
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Jiffy |
Colour | White |
EAN | 5011727125001 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | N/A |
MFR Part No. | JFM5 |
Pack Quantity | 50 |
Type | Mailmiser® |
UNSPSC Code | 44121500 |